II Mesh Deluxe Chairs


£199.99 Inc VAT (20%)

See all variants from £199.99

Description


Description unavailable

Feature Attributes

Seat Width:
490 mm
Back Height:
530-560 mm
Material:
Fabric/Mesh
Back Width:
430 mm
Seat Depth:
410 mm
For Use With:
8 Hours
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome