Luna High Back Airflow Mesh Operator Chairs


£149.99 Inc VAT (20%)

See all variants from £149.99

Description


Description unavailable

Feature Attributes

Material:
Mesh/Fabric
Seat Height:
445-550 mm
Back Height:
580 mm
Product Type:
Office Chairs
Weight:
15 kg
Adjustable Lumbar Support:
Fixed
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome