Luna High Back Grey Mesh Operator Chair Black Shell

Order Code: ZT4782216S

£149.99 Inc VAT (20%)


Description

One of our most popular high back mesh chairs features a fully reclining tilt mechanism lockable in the upright position - adjustable to suit the individual's bodyweight (tension control) , folding arms, an AIRFLOW mesh seat, posture contoured mesh back and a stylish black shell with sturdy matching 5 star base. It will provide you with comfort and style for any desired purpose.

See full description
Specifications for Luna High Back Grey Mesh Operator Chair Black Shell
  • Material
    Mesh/Fabric
  • Product Type
    Office Chairs
  • Recommended Usage
    5-8hours
  • Recommended Weight Limit
    110kg
  • Arm Type
    Folding Arms
  • Weight
    15kg
  • Adjustable Lumbar Support
    Fixed
  • Seat Height
    445-550mm
  • Style
    Operator/Task Chairs
  • Back Height
    580mm
  • Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome