Marlos Mesh Back Operator Chair with Folding Arms


Select
£189.99 Inc VAT (20%)
5% off


See all variants from £189.99

Description

The colourful Marlos mesh back office chair with folding arms by TC Group is generously proportioned with a breathable mesh seat and back . This chair is bound to cause admiring glances from anyone within or visiting your office

-Designer mesh back office chair
-Folding Arms
-Mesh back allows air flow to the users back throughout the long work day, providing comfort and support for the user.
-Air flow mesh seat
-Tilt mechanism lockable in the upright position

Feature Attributes

Back Height:
580 mm
Back Width:
490 mm
Seat Width:
520 mm
Seat Depth:
500 mm
Seat Height Range:
450 - 545 mm
Depth:
620 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome