Merlin Mesh Back Chairs


£173.99 Inc VAT (20%)

See 2 Product Variants
£173.99

Description

High back office chair with a mesh back and fabric upholstered seat. Offering all-day comfort with a high back and tilt lock mechanism, providing flexibility and functionality. With flip up arms alowing the user to chose when arm rests are used or just fold up for easier chair storage underneath a desk.

Dimensions:
Seat Width: 500mm
Seat Depth: 520mm
Back Height: 600mm
Back Width: 500mm
Seat Height: 440-540mm

Hours Usage: 8 Hours

Feature Attributes

Seat Depth:
520 mm
Seat Width:
500 mm
Seat Height:
440-540 mm
Back Height:
600 mm
Seat Material:
Fabric
Product Type:
Office Chair

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome