Newton High Mesh Back Executive Chair - Black

Order Code: ZT4781044S

£269.99 Inc VAT (20%)


Description

Our feature rich and stylish high back executive armchair with integral headrest offers a generously proportioned posture curved upholstered seat with waterfall front, contoured black nylon detailed mesh backrest, synchronous mechanism for simultaneous adjustment of seat and backrest, fully reclining knee tilt mechanism with tension control adjustable for individual bodyweight, stylish adjustable T shaped padded arms, gas seat height adjustment and a black spider base fitted with twin wheel hooded castors.

See full description
Specifications for Newton High Mesh Back Executive Chair - Black
  • Weight
    18.5kg
  • Colour
    Black
  • Seat Height
    480-560mm
  • Seat Depth
    510mm
  • Material
    Mesh/Fabric
  • Back Height
    700mm
  • Product Type
    Office Chairs
  • Seat Width
    505mm
  • Back/Seat Action
    Synchro Mechanism
  • Back Type
    High
  • Recommended Weight Limit
    136kg
  • Back Style
    Mesh
  • Style
    Operator/Task Chairs
  • Base Type
    Black 5 Star
  • Recommended Usage
    5-8hours
  • Gas Lift Adjustment
    Yes
  • Adjustable Lumbar Support
    Fixed
  • Tilt Lock Feature
    Synchro Seat & Back Tilt
  • Headrest Type
    Fixed
  • Weight Tension Control
    Yes
  • Arm Type
    Height Adjustable Arms
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome