Nexus 2Tone Mesh Operator Chairs


Select
£174.99 Inc VAT (20%)


See all variants from £174.99

Description

This deluxe high mesh back task/operator chair offers both stunning designer aesthetics and features which give that extra comforting support. Back height and lockable back tilt adjustment is available to a sculptured lumbar and spine supporting mesh back with outer black shell. The deep cushioned seat has a slight waterfall front and a chrome gaslift provides easy seat height adjustment. The piece is finished with a beautifully polished designer 5 star chrome base.

Feature Attributes

Seat Depth:
480 mm
Material:
Mesh/Fabric
Seat Width:
480 mm
Back Height:
550-580 mm
Seat Height:
475-575 mm
Weight:
12.5 kg
More attributes