Nexus Medium Back Mesh Operators Chairs


£209.99 Inc VAT (20%)

See 2 Product Variants
£209.99

Description

This deluxe high mesh back task/operator chair offers both stunning designer aesthetics and features which give that extra comforting support. Back height and lockable back tilt adjustment is available to its sculptured lumbar and spine supporting mesh back with outer black shell. The deep cushioned seat has a slight waterfall front and a chrome gaslift provides easy seat height adjustment. The piece is finished with stylish height adjustable arms and a beautifully polished designer 5 star chrome base.

Feature Attributes

Weight:
12.5 kg
Back Height:
550-580 mm
Material:
Mesh/Fabric
Seat Width:
480 mm
Product Type:
Office Chairs
Seat Height:
475-575 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome