Open Point P Office Swivel Chairs without Armrests


£269.99 Inc VAT (20%)

See all variants from £269.99


Description unavailable

Feature Attributes

Seat Width:
480 mm
Product Type:
Office Swivel Chairs
Seat Depth:
480 mm
Frame Colour:
Graphite Black
Arm Type:
Without Arm Rests
Supplied:
Flat Pack
More attributes