Plus III Mesh Back with Seat and Loop Arms


Select
£219.99 Inc VAT (20%)


See all variants from £219.99

Description

The Eclipse 3 is a fully comprehensive operator chair that provides functionality and comfort. The well equipped mechanism provides independent seat and backrest angle adjustment that can be locked in any position. Perfect for the all day operator requirement.

• Breathable, height adjustable mesh backrest • Triple lever mechanism for seat height, seat and backrest tilt adjustment • ANSI/BIFMAX 5.1-2017 Strength and Endurance tested • PCB: Permanent contact backrest feature • Optional armrest choices

Feature Attributes

Material:
Mesh/Fabric
Seat Height:
430-550 mm
Seat Depth:
410 mm
Back Width:
430 mm
Back Height:
530-560 mm
Seat Width:
490 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome