Polaris High Mesh Back Executive Chair


£269.99 Inc VAT (20%)

See 3 Product Variants
£269.99

Description

This popular high back mesh chair offers an adjustable headrest, generously proportioned posture curved upholstered seat with waterfall front and a stylish contoured black nylon detailed back shell with chrome effect infill and contoured mesh backrest with integrated lumbar support. Featuring a synchronous mechanism for simultaneous adjustment of seat and backrest, a fully reclining knee tilt mechanism with tension control adjustable for individual bodyweight, gas seat height adjustment, stylish adjustable T shaped padded arms and complementing large chrome spider base fitted with twin wheel hooded castors, this chair will provide you with a fantastic mix of practicality, style and comfort.

Feature Attributes

Material:
Mesh/Fabric
Weight:
21 kg
Seat Depth:
490 mm
Seat Height:
490-570 mm
Seat Width:
510 mm
Product Type:
Office Chairs
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome