Resolute HB 24H Mesh TaskOps Chair - Black

Order Code: ZT4781102S

£229.99 Inc VAT (20%)


Description

Our new unwavering high back mesh chair packs a punch, and it does so with style at a great price. Boasting a steadfast 180kg weight capacity and a 24 hour usage certification, its guaranteed to provide sturdiness and reliability when you need it most.

Specifications for Resolute HB 24H Mesh TaskOps Chair - Black
  • Colour
    Black
  • Seat Height
    500-625mm
  • Product Type
    Office Chairs
  • Weight
    20kg
  • Back Height
    630mm
  • Material
    Mesh/Fabric
  • Style
    Operator/Task Chairs
  • Recommended Weight Limit
    110kg
  • Arm Type
    Folding Arms
  • Recommended Usage
    5-8hours
  • Adjustable Lumbar Support
    Fixed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome