Romsey High Back Mesh Task Chair - Grey

Order Code: ZT4780949S

£209.99 Inc VAT (20%)


Description

This high back mesh task chair features a posture curved mesh back which provides exemplary support to the lower back and neck. Contrasting fabric upholstery to the deep foam seat offers further comfort, and combined with a white frame, fold-back arms, seat height adjustment and tension control - with a back tilt that is lockable in the upright position, it's a contemporary and visually stunning seating solution that offers comfort and support at a great price.

See full description
Specifications for Romsey High Back Mesh Task Chair - Grey
  • Seat Height
    550-630mm
  • Weight
    14kg
  • Product Type
    Office Chairs
  • Material
    Mesh/Fabric
  • Back Height
    655mm
  • Colour
    Grey
  • Recommended Weight Limit
    120kg
  • Recommended Usage
    5-8hours
  • Style
    Operator/Task Chairs
  • Adjustable Lumbar Support
    Fixed
  • Back/Seat Action
    Synchro Mechanism
  • Arm Type
    Folding Arms

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome