Star Mesh Back Chairs


Select
£139.99 Inc VAT (20%)


See all variants from £139.99


Description unavailable

Feature Attributes

Product Type:
Office Chairs
Back Height:
440 mm
Back Width:
450 mm
Material:
Mesh/Fabric
Seat Height:
440-520 mm
Weight:
8.5 kg
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome