Trinity HB Ergonomic Mesh Chair - Black

Order Code: ZT4781119S

£219.99 Inc VAT (20%)


Description

The ultimate ergonomic chair-offering exceptional back support via dual panelled curved mesh backrest design - complemented with a matching height and angle adjustable headrest.

Specifications for Trinity HB Ergonomic Mesh Chair - Black
  • Back Height
    780mm
  • Product Type
    Office Chairs
  • Material
    Mesh/Fabric
  • Colour
    Black
  • Weight
    22kg
  • Seat Height
    410-490mm
  • Recommended Weight Limit
    120kg
  • Arm Type
    Height Adjustable Arms
  • Adjustable Lumbar Support
    Fixed
  • Recommended Usage
    5-8hours
  • Style
    Operator/Task Chairs

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome