Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
/
Office & School Furniture
/
Seating
/
Workplace Chairs
/
Mesh Chairs
X-Pander Mesh Back Rest Office Swivel Chairs
By TOPSTAR
See all variants from
£499.99
Inc VAT (20%)
See all variants from
£499.99
Description unavailable
Feature Attributes
Product Type:
Operator Swivel Chairs
Seat Depth:
480 mm
Seat Width:
480 mm
Frame Colour:
Polished Aluminium
Supplied:
Flat Pack
Arm Type:
Without Arm Rests
More attributes