Club Chairs


Select
£109.99 Inc VAT (20%)
Up to 21% off


See all variants from £109.99


Description unavailable

Feature Attributes

Seat Depth:
420 mm
Back Width:
485 mm
Seat Width:
480 mm
Back Height:
350 mm
Width:
530 mm
Depth:
585 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome