Infomation Stands for A4 & A3 Formats


£209.99 Inc VAT (20%)
Up to 4.5% off

See all variants from £209.99


Description unavailable

Feature Attributes

Product Type:
Floor Information Stands
Frame Colour:
Silver
Supplied:
Flat Pack
Base Width:
450 mm
Base Height:
18 mm
Frame Material:
Aluminium
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome