Luxury Faux Leather Cantilever Chair


£259.99 Inc VAT (20%)
3.5% off

See all variants from £259.99


Description unavailable

Feature Attributes

Colour:
Black
Material:
Faux Leather
Seat Width:
500 mm
Arm Type:
Fixed Arms
Assembly Required:
Flat Packed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome