Office Shelf System with Rear Wall, Extension


£999.99 Inc VAT (20%)

See 16 Product Variants
£999.99

Description


Description unavailable

Feature Attributes

Material:
Steel
Supplied:
Flat Pack
Colour of Uprights:
Graphite Black
Design:
Plug In
Finish:
Powder-coated
Load Capacity:
1000 kg
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome