Winsor Leather Chair


£239.99 Inc VAT (20%)

See all variants from £239.99

Description

• Large seat pad with waterfall front • Cushioned dished seat design • Contoured backrest for added comfort • Triple lever independent seat and backrest mechanism • Ratchet height adjustable backrest • PCB: permanent contact backrest • Optional armrests • Gas lift tested up to: 150 kg • Usage: 8 hours • ANSI/BIFMAX 5.1-2017 Strength and Endurance tested

Feature Attributes

Colour:
Black
Material:
Leather
Seat Height:
460-550 mm
Seat Depth:
485 mm
Back Width:
520 mm
Product Type:
Office Chairs
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome