The Astin Nesta Operator Chair has a modern design with a rounded back for lumbar and back support. The chair has two lever controls for seat height and tilt adjustments, ensuring personalised comfort with a recommended usage time of up to 8 hours.
Part of the Furniture Essentials Range
Modern design with a rounded back for lumbar and back support
Two lever controls for seat height and tilt adjustments
Recommended Usage Time: 8 hours
Fabric Guarantee: 2 Year
Material: Fabric
Colour: Charcoal
Dimensions (WxDxH): 590x900x1050mm