Acrylic Fixed Desktop Screen Brackets - (Single)


Select
£102.99 Inc VAT (20%)


See all variants from £102.99

Description

Our acrylic desktop protection screens reduce the risk of airborne germs between colleagues whilst still enabling them visibility. Protection is made from 5mm clear acrylic and is supported by two clamp desktop brackets that fix to any 25mm desktop. These screens are easy to install, maintain and disinfect and provide a professional solution to reduce the spread of viruses and create a safe separation between employees with a transparent screen that is tight and stable.

Feature Attributes

Material:
Acrylic
Thickness:
5 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome