Aire High Back Chairs


£239.99 Inc VAT (20%)

See all variants from £239.99


Description unavailable

Feature Attributes

Material:
Fabric/Foam/Plastic/Steel
Maximum Height:
585
Frame Material:
Nylon
Seat Width:
490
Back Width:
445 mm
Seat Depth:
460
More attributes