Aire High Back Maxi Chair


Select
£329.99 Inc VAT (20%)
8% off


See all variants from £329.99

Description

This classic-style ergonomic office chair has a lumbar pump, seat slide and fully adjustable mechanism. It is ideal for both home offices and traditional office environments.
Ergonomic chair with adjustable arms
Chromed caster base
3-lever asynchro with torsion mechanism, with ratchet back adjustability
Lumbar pump for additional comfort and support
Seat slide adjustment: 50mm
Ratchet back height adjustment: 80mm

See full description

Feature Attributes

Weight:
15 kg
Product Type:
Ergonomic Office Chair
Back Width:
480 mm
Back Height:
580 mm
Maximum Height:
590
Material:
Fabric/Foam/Plastic/Steel
More attributes