Babylon 24 Hour Fabric Operators Chairs


Select
£319.99 Inc VAT (20%)


See all variants from £319.99

Description

This feature loaded high back task chair is as much visually appealing as it is functionally rich. Recommended for 24 hour use, a triple paddle synchronous mechanism offers a multitude of adjustment capabilities to suit the user's preference, including back height, back rake, forward seat tilt and seat slide adjustment. It also provides tension control adjustment to allow for the individual's bodyweight and is lockable in the upright position. A sturdy gaslift offers easy seat height adjustment and multi-directional, height adjustable arms. A chrome gaslift and matching 5 star base, with stylish stitching detail to the seat and backrest complete the piece.

Feature Attributes

For Use With:
24 hours
Product Type:
Office Chairs
Seat Height:
500-580 mm
Back Height:
730 mm
Seat Width:
520 mm
Base Type:
Chrome 5 Star
More attributes