Basic Industrial Swivel Chairs, ESD, Fabric


£999.99 Inc VAT (20%)

See 2 Product Variants
£999.99

Description


Description unavailable

Feature Attributes

Seat Depth:
440 mm
Product Type:
Industrial Swivel Chairs
Load Capacity:
120 kg
Seat Width:
460 mm
Frame Material:
Steel
Supplied:
Flat Pack
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome