Calypso Arms


£219.99 Inc VAT (20%)

See all variants from £219.99

Description


Description unavailable

Feature Attributes

Seat Depth:
470 mm
Colour:
Black PU
Back Height:
500 mm
Seat Width:
470 mm
Back Width:
450 mm
Weight:
13 kg
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome