Calypso Deluxe Adjustable Arm


£229.99 Inc VAT (20%)

See 4 Product Variants
£229.99

Description

The ultimate operator chair, featuring a high, sculpted foam back and Asynchro mechanism - this range provides flexibility and functionality without the hefty price tag.

Feature Attributes

Seat Depth:
470 mm
Seat Width:
470 mm
Back Width:
450 mm
Back Height:
500 mm
Height:
970 - 1100 mm
Seat Height Range:
480 - 600 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome