Calypso Deluxe Arms


£219.99 Inc VAT (20%)

See all variants from £219.99

Description

The ultimate operator chair, featuring a high, sculpted foam back and Asynchro mechanism - this range provides flexibility and functionality without the hefty price tag.

Feature Attributes

Seat Width:
470 mm
Back Height:
500 mm
Seat Depth:
470 mm
Colour:
PU
Back Width:
450 mm
Width:
470 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome