Calypso High Back Chair


£149.99 Inc VAT (20%)
Up to 19% off

See all variants from £149.99


Description unavailable

Feature Attributes

Back Height:
500 mm
Seat Width:
470 mm
Back Width:
450 mm
Seat Depth:
470 mm
Depth:
630 mm
Width:
650 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome