Calypso High Back Deluxe Chair


£189.99 Inc VAT (20%)

See 4 Product Variants
£189.99

Description


Description unavailable

Feature Attributes

Seat Width:
470 mm
Back Width:
450 mm
Seat Depth:
470 mm
Back Height:
500 mm
Depth:
550 mm
Height:
970 - 1100 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome