Calypso Operator Chair with Fixed Arms Polyurethane 640X640X985-1175mm - KF822905
Hover to enlarge the image

Calypso Operator Chair with Fixed Arms Polyurethane 640X640X985-1175mm - KF822905

Order Code:
MPN:

Product Description

This First Calypso 2 Lever operator chair with fixed arms, comfortable and versatile high back and a PCB mechanism. The tough wearing leather look deep cushioned seat offers all-day comfort. This chair provides flexibility and functionality without the hefty price tag.
Comfortable and versatile high back operator chair with fixed arms
Deep cushioned seat and back upholstered in a tough wearing fabric
PCB mechanism provides support whichever way the user moves
Adjustable backrest angle helps provide up to 8 hours of comfort
Twin wheeled, hooded, nylon castors
5-year guarantee
Colour: Black leather-look
Seat dimensions: W470 x D70mm
Back dimensions: W450 x H500mm

Specifications
Weight
11.2kg
MFR Part No.
KF822905
Arm Type
Fixed Arms
Material
Polyurethane
Product Type
Operator chairs
Colour
Black Leather-look
Seat Height Range
985-1175mm

£159.99 Inc VAT (20%)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome