Calypso Single Lever Fixed Back Arms


£199.99 Inc VAT (20%)

See all variants from £199.99

Description

A simple, durable operator chair with a fixed back - this range provides flexibility and functionality without the hefty price tag.

Feature Attributes

Back Width:
450 mm
Colour:
Black
Seat Depth:
440 mm
Back Height:
49 mm
Seat Width:
460 mm
Height:
1010 - 1140 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome