Comfort Air Chairs


Select
Select
£219.99 Inc VAT (20%)


See all variants from £219.99


Description unavailable

Feature Attributes

For Use With:
24 hours
Back Height:
570 mm
Seat Height:
520-640 mm
Seat Depth:
470 mm
Weight:
16.5 kg
Back Width:
470 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome