Comfort Polyurethane Chairs Black


Select
£239.99 Inc VAT (20%)


See all variants from £239.99


Description unavailable

Feature Attributes

Back Height:
570 mm
Seat Width:
500 mm
Material:
PU
Seat Depth:
470 mm
Seat Height:
520-640 mm
Back Width:
470 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome