Concept Deluxe with Adjustable Arms


Select
£249.99 Inc VAT (20%)


See all variants from £249.99

Description

A popular solution to the rigorous demands of any office environment, this range has been tested to BS 1335 (2000) Part 2. A deluxe operator chair with contoured back and an Asynchro mechanism.

Feature Attributes

Back Height:
510 mm
Back Width:
440 mm
Seat Depth:
475 mm
Seat Width:
470 mm
Weight:
17 kg
Seat Height Range:
460 - 590 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome