Concept Highback Arms


£249.99 Inc VAT (20%)
Up to 13.5% off

See all variants from £249.99

Description

A popular solution to the rigorous demands of any office environment, this range has been tested to BS 1335 (2000) Part 2. A high back operator chair with contoured back and a permanent contact back (PCB) mechanism.

Feature Attributes

Back Width:
440 mm
Seat Depth:
475 mm
Seat Width:
470 mm
Back Height:
510 mm
Weight:
17 kg
Depth:
700 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome