Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Seating
Workplace Chairs
Operator Chairs
Concept Medium Back Chair
By Tc
Reset
Clear All
Colour
Select
Seat Height Range
Select
See all variants from
£279.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£279.99
Description
Description unavailable
Feature Attributes
Seat Depth:
475 mm
Back Width:
420 mm
Back Height:
400 mm
Seat Width:
460 mm
Width:
700 mm
Weight:
16 kg
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome