Concept Tilt Operator Chairs


Select
£239.99 Inc VAT (20%)
11% off


See all variants from £239.99

Description

-High Back Operator Chair
-Deep foam cushioning on seat and back for maximum comfort
-Integral lumbar support
-Asynchro mechanism allows independent adjustment of the seat and back
-Choose from Charcoal & Royal Blue
-2 year manufacturers guarantee
-Delivered flat packed for easy self assembly

See full description

Feature Attributes

Seat Depth:
475 mm
Back Height:
510 mm
Seat Width:
470 mm
Back Width:
440 mm
Width:
700 mm
Seat Height Range:
460 - 590 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome