Contact Operator Chair


£249.99 Inc VAT (20%)

See all variants from £249.99

Description


Description unavailable

Feature Attributes

Height:
850 mm
Depth:
230 mm
Weight:
10 kg
Width:
610 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome