Eclipse Plus II Lever Task Operator Chair with Mesh Back


£249.99 Inc VAT (20%)

See 9 Product Variants
£249.99

Description


Description unavailable

Feature Attributes

Weight:
11 kg
Back Height:
500-540 mm
Material:
Mesh/Fabric
Back Colour:
Black
Recommended Weight Limit:
125 kg
Back/Seat Action:
Permanent Contact Backrest
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome