Eclipse Plus Ii Lever Task Operator Chair

Eclipse Plus Ii Lever Task Operator Chair


Select
Select
£134.99 Inc VAT (20%)
Up to 6.5% off


See all variants from £134.99


Description unavailable

Feature Attributes

Material:
Fabric
Weight:
10.2 kg
Back Width:
440 mm
Arm Type:
No Arms
Back Type:
Medium
Recommended Weight Limit:
125 kg
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome