Eclipse Plus Iii Lever Task Operator Chair


£179.99 Inc VAT (20%)

See all variants from £179.99

Description

• Cushioned seat pad with waterfall front • Cushioned dished seat design • Contoured backrest for added comfort • Triple lever mechanism for gas lift, seat and backrest tilt controls • Seat and backrest angle adjustment • PCB: permanent contact backrest • Optional armrests • Gas lift tested up to: 150 kg • Usage: 8 hours

Feature Attributes

Recommended Weight Limit:
125 kg
Style:
Operator/Task Chairs
Back Type:
Medium
Standards:
EN 1021-1, EN 1021-2
Assembly Required:
Flat Packed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome