Eclipse Plus Lever Task Operator Chair


£169.99 Inc VAT (20%)

See all variants from £169.99


Description unavailable

Feature Attributes

Back Width:
440 mm
Standards:
EN 1021-1, EN 1021-2
Style:
Operator/Task Chairs
Recommended Weight Limit:
125 kg
Back Type:
Medium
Assembly Required:
Flat Packed