Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Seating
Workplace Chairs
Operator Chairs
Heavy Duty Chairs
By Goliath
Reset
Clear All
Colour
Select
See all variants from
£399.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£399.99
Description unavailable
Feature Attributes
Seat Height:
490-560 mm
Product Type:
Office Chairs
Back Height:
680 mm
Weight:
20.3 kg
Material:
Leather Faced
Back Width:
570 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome