High Back Operators Chair with Arms - Blue

Order Code: ZT5144249S

£249.99 Inc VAT (20%)


Description

Customize your comfort with this featureful and ergonomichigh back operator chair.Designed to meet the demands of the modern workplace, this moulded foam chair is crafted with a plethora of features to ensure perfect posture and comfort throughout your workday. Find your ideal sitting position with the back tilt & lock mechanism, working in synergy with height adjustable arms, seat and back as well as a seat slider feature and air lumbar pump to offer you fully personalized support. Say goodbye to discomfort and achieve the perfect seating solution with this highly customisable posture curve operator chair today.

See full description
Specifications for High Back Operators Chair with Arms - Blue
  • Recommended Weight Limit
    110kg
  • Seat Width
    510mm
  • Seat Depth
    450mm
  • Seat Height
    480-580mm
  • For Use With
    5-8hours
  • Seat Colour
    Blue
  • Colour
    Blue
  • Weight
    21kg
  • Back Style
    Fabric
  • Back/Seat Action
    Back height adjustment
  • Base Type
    Black 5 Star
  • Arm Type
    Height Adjustable Arms
  • Material
    Fabric
  • Back Height
    600mm
  • Style
    Operator/Task Chairs
  • Back Type
    High
  • Adjustable Lumbar Support
    Adjustable Lumbar Pump
  • Product Type
    Office Chairs