Home Office Swivel Desk Chairs with Adjustable Height Footrest


Select
£139.99 Inc VAT (20%)


See all variants from £139.99

Description

160° reclining back, with footrest: Set the back of this executive office chair to a position you want, paired with the footrest to elevate lower body and relax, whenever you want.High back and armrests: Featuring padded all over, covered with linen and cotton style fabric, a high supportive back, armrests, this computer chair will offer you breathable comfort and support. Back and neck pillow included in this comfy chair.117-127cm adjustable height: Set this desk chair to a position you want. Work at whatever level is comfortable for you. Controlled by under-seat lever.Five wheels: Move this swivel chair around easily, whether seated or empty.Dimensions: 117-127H x 62W x 68Dcm. Seat: 43-53H x 51W x 50.5Dcm. Maximum weight capacity 120kg. Assembly required.

Feature Attributes

Assembly:
Required
Product Type:
Office Chair
Height Adjustment:
117-127 cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome