ID Ergonomic Chairs


£309.99 Inc VAT (20%)

See 2 Product Variants
£309.99

Description

The Id is a classic-style ergonomic office chair, fully-featured with lumbar pump, seat slide and fully-adjustable mechanism. Ideal for both home offices and traditional office environments.

Feature Attributes

Seat Depth:
510 mm
Back Width:
480 mm
Seat Width:
490 mm
Back Height:
580 mm
Height:
1060 - 1200 mm
Seat Height Range:
410 - 550 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome