Industrial Swivel Chair, Black, With Floor Glides, Vinyl Cover

Order Code: ZT2682284S

£369.99 Inc VAT (20%)


Description

Industrial swivel chair, black, with floor glides, vinyl cover. Supplied = partially assembled. Frame design = with floor glides. Seat mechanism = permanent contact mechanism, adjustable seat inclination. Seat material = vinyl. Seat colour = black. Type of height adjustment = gas spring. Frame material = plastic. Height adjustment range = 450 - 620 mm. Back rest height = 500 mm. Seat width = 460 mm. Seat depth = 470 mm. Type of arm rests = without arm rests. Foot plate diameter = 640 mm. Max. load = 120 kg. Seat support colour = black. Frame colour = black. Feature = washable, comfortable. Product type = industrial swivel chairs. Stable work in places with little room for movement. Suitable for versatile use in the warehouse, production areas, for work preparation, laboratory, etc. All important ergonomic features for healthy sitting. Soft grip functional handle for easy movement. Labelling field for company branding, department names, user names, etc. Hangers for utensils such as ear plugs, gloves or personal items. The EUROKRAFTpro industrial swivel chair is the extremely practical and effective industrial chair for all work areas in an industrial environment. A practical functional handle is installed on the upper end of the back rest and thereby provides ease of handling and mobility at the workplace. The handle, in the colour melon yellow, features an additional soft grip and therefore prevents the upholstery from becoming dirty while also adding a modern and fresh touch of colour. The useful labelling field on the rear of the back rest can be labelled individually. This allows each chair to be personalised and therefore be allocated to one area or one user. This help keeps things organised, while ensuring clarity and structure at the workplace. It therefore promotes the CI and the 5S principles and can also be used to identify employees together with their workplace. A practical hanger allows utensils such as bags, backpacks, caps, jackets or even ear plugs and gloves to be stored securely. Simply, clever, and easy to locate at any time. The seat and back rest padding is comfortable, ergonomic and features intelligent lumbar support in the back area. This means that the tapered upper back rest extends the reaching distance and freedom of movement for flexible work. The permanent contact back rest follows the movements made by the upper body, and provides good support for the spine at all times. The height and inclination of the back rest is adjustable. The gas lift height adjustment features a particularly large adjustment range, and the inclination of the seat surface can also be adjusted. All adjustments are easy, fast and intuitive to carry out while seated. Sturdy plastic five star base in the colour black. Seat width 460 mm. Seat depth 470 mm. Floor glides ensure stability at workplaces with little space for movement. Ergonomics: height and inclination adjustable back rest with permanent contact mechanism, adjustable seat inclination. Your advantage: durable, ergonomic quality chairs with practical additional functions such as a soft-grip handle and hanger. Supplied flat pack - easy self-assembly.

See full description
Specifications for Industrial Swivel Chair, Black, With Floor Glides, Vinyl Cover
  • Seat Width
    460mm
  • Product Type
    Industrial Swivel Chairs
  • Seat Depth
    470mm
  • Load Capacity
    120kg
  • Seat Colour
    Black
  • Frame Material
    Plastic
  • Supplied
    Partially Assembled
  • Arm Type
    without Arm Rests
  • Seat Support Colour
    Black
  • Seat Material
    Vinyl
  • Back Rest Height
    500mm
  • Features
    Washable
  • Frame Design
    Floor Glides
  • Adjustable Height Range
    450 - 620mm
  • Height Adjustment Type
    Gas Spring
  • Foot Plate Diameter
    640mm
  • Frame Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome